Beli lampu led pelican di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Flashlight LED RalsDeskripsi:Remote Area Lighting Systems from Pelican are the complete lighting solution for first responders, industrial and aerospace applications. With multiple heads and Bluetooth activation (select models), RALS can light up an accident scene or a soccer field.atribut:
- Color: Black
- Body Material: Polycarbonate (PC)/ABS
- Lens Material: Polycarbonate (PC)
- Head (LxWxD) (inch): 6.50x7.87x2.56 (16.5x20x6.5cm)
- Light Head Height (max) (inch): 32.28 (82cm)
- Cord Length (inch): 13.78 (35cm)
- Beam Spread: 125°
- Closed (LxWxD) (inch): 15.75x7.87x9.06 (40x20x23cm)
- Head Material: Polycarbonate (PC)/ABS
- IP Rating: 54
- Lamp Heads: 1
- Lamp Type: LED
- Lumens (High): 3000
- Lumens (Low): 1500
- Mast Material: Glass-Reinforced Plastic
- Number of Leds: 6
- Pelican Flashlight LED LanternDeskripsi:Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.atribut:
- Body Material: ABS
- Shroud Material: EXL
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: EPDM
- KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk)Deskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Pelican Flashlight LED Stealth LiteDeskripsi:Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalinatribut:
- Color: Yellow
- Light Output: 183 Lumens
- Battery Size/Type/Quantity: AA/Alkaline/4
- Length: 7.00inch
- Body: EXL
- Voltage: 6.0V
- Lamp Type: LED
- Switch Type: One-handed/safety/switch
- Light Modes: on/off
- O-Ring: Ethylene/Propylene
- Shroud: ABS
- Lens: Polycarbonate (PC)
- Beam Distance: 184m
- Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
- Pelican Flashlight LEDDeskripsi:Introducing the all new full size, full power and self programmable 8060 LED. Packed with the most advanced technology found in any duty light on the market. Powered by a rechargeable NiMH battery pack or 4C cells, the Pelican 8060 LED is the longest running duty light today.Full size equals full performance and, at almost 13 inches in length, you can be sure that your 8060 will deliver in any emergency. With over 1070 lumens available at your fingertips and up to 60 hours of useful light will ensure that your light will keep burning even when all hell breaks loose.Count on the 8060's rugged dependability, and a full list of features that includes a high/strobe/medium/low/flashing mode options, no-slip grenade grip and it's self programmable. This allows you to personalize the operation to suit your needs. The all new 8060 also includes a built in low battery level indicator. Two different optional in-vehicle charger cables are available as well. The Pelican 8060 LED flashlight, where brawn meets brains.If power is unavailable for recharging purposes, the 8060 can utilize 4 "C" cell alkaline batteries (not included). The 8060 LED comes standard with desk/dash charger base, rechargeable battery, and 110V wall charger.atribut:
- Lens Material: Polycarbonate (PC)
- Pelican Safety-Rated Handheld FlashlightDeskripsi:These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.atribut:
- UNSPSC: 39111702
- Application: Industrial
- Battery Chemistry: Alkaline
- Battery Size: AA
- Beam Color: White
- Beam Focus: Fixed
- Beam Pattern: Flood
- Hazardous Location Specification: Class I, Div 1, Group A, B, C, D; Class II, Div 1, Group E, F, G; Class III, Div 1
- Includes: Lanyard
- Includes Batteries: Yes
- Includes Charger: No
- Includes Secondary Light: No
- Intrinsically Safe: Yes
- Lens Material: Polycarbonate
- Light Output Modes: High
- Lighting Technology: LED
- Number of Light Output Levels: 1
- Power Source: Battery
- Rechargeable: No
- Special Operating Modes: No Special Light Output
- Switch Location: Body
- Streamlight Lantern & SpotlightDeskripsi:Safety-rated and industrial lanterns withstand heavy use in environments where they may be subject to dirt, grime, impacts, or other hazards. They direct light through the large lens at the front of their body. Their handle runs the length of the body for a balanced hold, and their flat bottom provides a stable tip-resistant base for hands-free use.atribut:
- UNSPSC: 39111702
- Lamp Life (hour): 50000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Pelican Flashlightatribut:
- UNSPSC: 31160000
- Manufacturer Part Number: 033150-0103-245
- Pelican Protector Case with Foam (Koper Perkakas)atribut:
- Pins Material: Stainless Steel
- KOBE RED LINE Outdoor Lighting COB LED Twin Head Work Light (Lampu Sorot Truk)Deskripsi:120 degrees beam angle. Lifespan of 30.000 hours. 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 3 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 3
- Overall Height: 88mm
- Head Type: Twin
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Telescopic Folding Tripod, Two Light units
- Light Type: Twin Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 83mm
- Overall Width: 83mm
- Product Number: KTW020
- Voltage: 240V
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- Ika Laboratories Electrode 0.7Deskripsi:Electrode 0.7 AluminumAluminum Electrodes Set of 16
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- JTC Brake Tool Cylinder Honing (Perkakas Rem)atribut:
- Thickness (mm): 8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thread Gauge: #220
- KRISBOW Tripod untuk Lampu Sorot LEDatribut:
- Dimensions Unit (cm): 89x66x66
- Pelican LED Headlight Rechargeable (Senter Kepala)Deskripsi:The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy griatribut:
- Light Output: 95-558 Lumens
- Battery Size/Type/Quantity: 18650/Lithium-Ion/1
- Length: 3.00inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 3.0V
- Lamp Type: LED
- Switch Type: Rotary Push Button
- Lens: Polycarbonate (PC)
- Light Modes: High Medium Low Downcast Spot Flashing
- Charge Time: 6Hours
- O-Ring: Gasket
- Beam Distance: 53-127m
- NITTO Double Tape Coated Adhesive 500 Series (Isolasi Bolak Balik)atribut:
- Adhesive: Acrylic
- Adhesive Materials: Metal
- Adhesive Strength (N/10mm): 6.35
- Base Material: Non-woven fabric
- Color: White
- Length (m): 20
- Main Works: Parts
- Main application: For general use
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tape Length (m): 20
- Tape Thickness (mm): 0.17
- Tape Width (mm): 100
- Thickness (mm): 0.17
- Width (mm): 100
Daftar Harga lampu led pelican Terbaru October 2026
| Pelican Flashlight LED Rals | Rp35.999.900 |
| Pelican Flashlight LED Lantern | Rp11.999.900 |
| KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk) | Rp1.599.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
| Pelican Flashlight LED Stealth Lite | Rp2.599.900 |
| Pelican Flashlight LED | Rp2.299.900 |
| Pelican Safety-Rated Handheld Flashlight | Rp1.299.900 |
| Streamlight Lantern & Spotlight | Rp999.900 |
| Pelican Flashlight | Rp1.299.900 |
| Pelican Protector Case with Foam (Koper Perkakas) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/fgP102272556-5.jpg)
/P102175347-1.jpg)





/7aP102175262-2.jpg)
/fpP102272565-4.jpg)
/7wP103628284-1.jpg)

/P102944561-1.jpg)
/ihP102048665-6.jpg)
/P102583434-1.jpg)

/P102175231-1.jpg)
/giP111838594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)